References
Sandvik Coromant:DS20-D1700DM20-04
Rubix:318A1611
Manufacturer :7755862
EAN:7323224555785


Technical specifications
| Drilling diameter | 17 mm |
|---|---|
| Apparent length | 96.69 mm |
| Tail | iso 9766 |
Product details : SANDVIK DS20-D1700DM20-04 CORODRILL 880 7755862
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 17 mm |
|---|---|
| Apparent length | 96.69 mm |
| Tail | iso 9766 |
| Tail diameter | 20 mm |
| Insert Type | ds20-01...p/ds20-01...c |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 112 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 647.49 excl. VAT
/ Each
£ 776.99 incl. VAT
- Usually arrives within 14 working days