References
Sandvik Coromant:DS20-D4700L50-05
Rubix:317A6987
Manufacturer :7548995
EAN:7323223644671


Technical specifications
| Drilling diameter | 47 mm |
|---|---|
| Apparent length | 240 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D4700L50-05 CORODRILL 880 7548995
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 47 mm |
|---|---|
| Apparent length | 240 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 50 mm |
| Insert Type | 06c/06p |
| Ratio of length to drilling diameter | 5xdc |
| Tail length | 356 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,095.19 excl. VAT
/ Each
£ 1,314.23 incl. VAT
- Usually arrives within 14 working days