References
Sandvik Coromant:DS20-D5100L50-05
Rubix:317A6393
Manufacturer :7549007
EAN:7323223644794


Technical specifications
| Drilling diameter | 51 mm |
|---|---|
| Apparent length | 256.28 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D5100L50-05 CORODRILL 880 7549007
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 51 mm |
|---|---|
| Apparent length | 256.28 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 50 mm |
| Insert Type | 06p |
| Ratio of length to drilling diameter | 5xd (≈5,03) |
| Tail length | 260 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,213.60 excl. VAT
/ Each
£ 1,456.32 incl. VAT
- Usually arrives within 14 working days