References
Sandvik Coromant:DS20-D4500L50-04
Rubix:317A7569
Manufacturer :7548988
EAN:7323223644602


Technical specifications
| Drilling diameter | 45 mm |
|---|---|
| Apparent length | 181.28 mm |
| Tail | cylindrical shank with flat (iso 9766) |
Product details : SANDVIK DS20-D4500L50-04 CORODRILL 880 7548988
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 45 mm |
|---|---|
| Apparent length | 181.28 mm |
| Tail | cylindrical shank with flat (iso 9766) |
| Tail diameter | 50 mm |
| Insert Type | cn1906 |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 185 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,005.16 excl. VAT
/ Each
£ 1,206.19 incl. VAT
- Usually arrives within 14 working days