References
Sandvik Coromant:DS20-D2697LX31-05
Rubix:317A8295
Manufacturer :7548869
EAN:7323223643414


Technical specifications
| Drilling diameter | 26.975 mm |
|---|---|
| Apparent length | 138.07 mm |
| Tail diameter | 31.75 mm |
Product details : SANDVIK DS20-D2697LX31-05 CORODRILL 880 7548869
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 26.975 mm |
|---|---|
| Apparent length | 138.07 mm |
| Tail diameter | 31.75 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 900.34 excl. VAT
/ Each
£ 1,080.41 incl. VAT
- Usually arrives within 14 working days