References
Sandvik Coromant:DS20-D4445LX38-05
Rubix:317A6978
Manufacturer :7548985
EAN:7323223644572


Technical specifications
| Drilling diameter | 44.45 mm |
|---|---|
| Apparent length | 226.47 mm |
| Tail | cylindrical with flat (iso 766) |
Product details : SANDVIK DS20-D4445LX38-05 CORODRILL 880 7548985
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 44.45 mm |
|---|---|
| Apparent length | 226.47 mm |
| Tail | cylindrical with flat (iso 766) |
| Tail diameter | 38.1 mm |
| Insert Type | 06c/06p |
| Ratio of length to drilling diameter | 5 x d |
| Tail length | 325.52 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,095.19 excl. VAT
/ Each
£ 1,314.23 incl. VAT
- Usually arrives within 14 working days