References
Sandvik Coromant:DS20-D4200L50-06
Rubix:317A6430
Manufacturer :7548970
EAN:7323223644428


Technical specifications
| Drilling diameter | 42 mm |
|---|---|
| Apparent length | 257 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK DS20-D4200L50-06 CORODRILL 880 7548970
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 42 mm |
|---|---|
| Apparent length | 257 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 6x (lengte/boordiameter) |
| Tail length | 374 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,196.34 excl. VAT
/ Each
£ 1,435.61 incl. VAT
- Usually arrives within 14 working days