References
Sandvik Coromant:DS20-D2223LX25-07
Rubix:317A8225
Manufacturer :7548843
EAN:7323223643155


Technical specifications
| Drilling diameter | 22.23 mm |
|---|---|
| Apparent length | 156.24 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D2223LX25-07 CORODRILL 880 7548843
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 22.23 mm |
|---|---|
| Apparent length | 156.24 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 25.4 mm |
| Insert Type | 03p |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 236.02 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 911.44 excl. VAT
/ Each
£ 1,093.73 incl. VAT
- Usually arrives within 14 working days