References
Sandvik Coromant:DS20-D2300L25-05
Rubix:296A2569
Manufacturer :7548845
EAN:7323223643179


Technical specifications
| Drilling diameter | 23 mm |
|---|---|
| Apparent length | 140.34 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D2300L25-05 CORODRILL 880
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 23 mm |
|---|---|
| Apparent length | 140.34 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 25 mm |
| Insert Type | 03c / 03p |
| Ratio of length to drilling diameter | 6.1 |
| Tail length | 119 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 783.17 excl. VAT
/ Each
£ 939.80 incl. VAT
- Usually arrives within 14 working days