References
Sandvik Coromant:DS20-D2400DM25-04
Rubix:318A0970
Manufacturer :7755886
EAN:7323224556027


Technical specifications
| Drilling diameter | 24 mm |
|---|---|
| Apparent length | 100 mm |
| Tail | mdi-25 (cylindrical shank with flat, iso 9766) |
Product details : SANDVIK DS20-D2400DM25-04 CORODRILL 880 7755886
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 24 mm |
|---|---|
| Apparent length | 100 mm |
| Tail | mdi-25 (cylindrical shank with flat, iso 9766) |
| Tail diameter | 25 mm |
| Insert Type | ds20-0306-p (insert compatibility) |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 145 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 682.03 excl. VAT
/ Each
£ 818.44 incl. VAT
- Usually arrives within 14 working days