References
Sandvik Coromant:DS20-D3000DM32-07
Rubix:317A7018
Manufacturer :7790754
EAN:7323224722392

Product details : SANDVIK DS20-D3000DM32-07 CORODRILL 880 7790754
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 30 mm |
|---|---|
| Apparent length | 210 mm |
| Ratio of length to drilling diameter | 7xdc |
| Tail length | 33.12 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,082.86 excl. VAT
/ Each
£ 1,299.43 incl. VAT
- Usually arrives within 14 working days
