References
Sandvik Coromant:DS20-D1600DM20-04
Rubix:318A2205
Manufacturer :7755838
EAN:7323224555747


Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Apparent length | 92.54 mm |
| Tail | mdi-20 |
Product details : SANDVIK DS20-D1600DM20-04 CORODRILL 880 7755838
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Apparent length | 92.54 mm |
| Tail | mdi-20 |
| Tail diameter | 20 mm |
| Insert Type | 01c/01p |
| Tail length | 67 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 614.20 excl. VAT
/ Each
£ 737.04 incl. VAT
- Usually arrives within 14 working days