References
Sandvik Coromant:DS20-D3300DM40-07
Rubix:317A7032
Manufacturer :7790757
EAN:7323224722422

Product details : SANDVIK DS20-D3300DM40-07 CORODRILL 880 7790757
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 33 mm |
|---|---|
| Apparent length | 235 mm |
| Tail | mdi-40 |
| Tail diameter | 40 mm |
| Insert Type | ds20-0407-c |
| Ratio of length to drilling diameter | 7,03xd |
| Tail length | 294 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,082.86 excl. VAT
/ Each
£ 1,299.43 incl. VAT
- Usually arrives within 14 working days
