References
Sandvik Coromant:DS20-D3175LX38-07
Rubix:317A6698
Manufacturer :7548903
EAN:7323223643759


Technical specifications
| Drilling diameter | 31.75 mm |
|---|---|
| Apparent length | 255.07 mm |
| Tail diameter | 38.1 mm |
Product details : SANDVIK DS20-D3175LX38-07 CORODRILL 880 7548903
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 31.75 mm |
|---|---|
| Apparent length | 255.07 mm |
| Tail diameter | 38.1 mm |
| Ratio of length to drilling diameter | 7xdc |
| Tail length | 325.91 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,139.61 excl. VAT
/ Each
£ 1,367.53 incl. VAT
- Usually arrives within 14 working days