References
Sandvik Coromant:DS20-D2062LX25-04
Rubix:286A8085
Manufacturer :7548828
EAN:7323223643001


Technical specifications
| Drilling diameter | 20.62 mm |
|---|---|
| Apparent length | 83.06 mm |
| Tail | weldon flat & flange shank (iso 9766) |
Product details : SANDVIK DS20-D2062LX25-04 7548828
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 20.62 mm |
|---|---|
| Apparent length | 83.06 mm |
| Tail | weldon flat & flange shank (iso 9766) |
| Tail diameter | 25.4 mm |
| Insert Type | ds20 0205 |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 145 mm |
Show UNSPSC/ECL@SS
£ 717.80 excl. VAT
/ Each
£ 861.36 incl. VAT
- Usually arrives within 14 working days