References
Sandvik Coromant:DS20-D3700L40-06
Rubix:317A6880
Manufacturer :7548938
EAN:7323223644107


Technical specifications
| Drilling diameter | 37 mm |
|---|---|
| Apparent length | 255.28 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D3700L40-06 CORODRILL 880 7548938
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 37 mm |
|---|---|
| Apparent length | 255.28 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 40 mm |
| Insert Type | 05c/05p |
| Tail length | 326 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,111.23 excl. VAT
/ Each
£ 1,333.48 incl. VAT
- Usually arrives within 14 working days