References
Sandvik Coromant:DS20-D1750L25-04
Rubix:318A0941
Manufacturer :8009511
EAN:7323225739856


Technical specifications
| Drilling diameter | 17.5 mm |
|---|---|
| Apparent length | 70.46 mm |
| Tail | cylindrical shank (iso 9766 with flange), metric 25 |
Product details : SANDVIK DS20-D1750L25-04 CORODRILL 880 8009511
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 17.5 mm |
|---|---|
| Apparent length | 70.46 mm |
| Tail | cylindrical shank (iso 9766 with flange), metric 25 |
| Tail diameter | 25 mm |
| Insert Type | 01c / 01p |
| Ratio of length to drilling diameter | 4xdc |
| Tail length | 94.54 mm |
Show UNSPSC/ECL@SS
£ 682.03 excl. VAT
/ Each
£ 818.44 incl. VAT
- Usually arrives within 14 working days