References
Sandvik Coromant:DS20-D4300L50-04
Rubix:317A7560
Manufacturer :7548976
EAN:7323223644480


Technical specifications
| Drilling diameter | 43 mm |
|---|---|
| Apparent length | 177 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D4300L50-04 CORODRILL 880 7548976
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 43 mm |
|---|---|
| Apparent length | 177 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 50 mm |
| Insert Type | 06c/06p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 294 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,005.16 excl. VAT
/ Each
£ 1,206.19 incl. VAT
- Usually arrives within 14 working days