MITSUBCARB MVX2300X5F25 INDEXABLE DRILL 90032952
Insert drill bodies Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MVX2300X5F25
Rubix:278A0478


Technical specifications
| Drilling diameter | 23 mm |
|---|---|
| Apparent length | 122 mm |
| Tail diameter | 25 mm |
Product details : MITSUBCARB MVX2300X5F25 INDEXABLE DRILL 90032952
Technical specifications
Attributes
| Drilling diameter | 23 mm |
|---|---|
| Apparent length | 122 mm |
| Tail diameter | 25 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 50 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 463.17 excl. VAT
/ Each
£ 555.80 incl. VAT
- Usually arrives within 14 working days