References
Sandvik Coromant:DS20-D4128LX38-04
Rubix:317A8097
Manufacturer :7548964
EAN:7323223644367


Technical specifications
| Drilling diameter | 41.3 mm |
|---|---|
| Apparent length | 165.1 mm |
| Tail | iso 9766 (cylindrical shank with flat) |
Product details : SANDVIK DS20-D4128LX38-04 CORODRILL 880 7548964
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 41.3 mm |
|---|---|
| Apparent length | 165.1 mm |
| Tail | iso 9766 (cylindrical shank with flat) |
| Tail diameter | 38.1 mm |
| Insert Type | 06c/06p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 169.3 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 933.63 excl. VAT
/ Each
£ 1,120.36 incl. VAT
- Usually arrives within 14 working days