References
Sandvik Coromant:DS20-D3332LX38-07
Rubix:317A6701
Manufacturer :7548915
EAN:7323223643872


Technical specifications
| Drilling diameter | 33.3248 mm |
|---|---|
| Apparent length | 234.2754 mm |
| Tail | cylindrical shank with flat according to iso 766 |
Product details : SANDVIK DS20-D3332LX38-07 CORODRILL 880 7548915
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 33.3248 mm |
|---|---|
| Apparent length | 234.2754 mm |
| Tail | cylindrical shank with flat according to iso 766 |
| Tail diameter | 38.1 mm |
| Insert Type | ds20-0508-p (reference wcor_dq0508p_1) |
| Ratio of length to drilling diameter | 7.03 |
| Tail length | 237.1852 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,139.61 excl. VAT
/ Each
£ 1,367.53 incl. VAT
- Usually arrives within 14 working days