References
Sandvik Coromant:DS20-D2540LX25-05
Rubix:317A9548
Manufacturer :7548861
EAN:7323223643339


Technical specifications
| Drilling diameter | 25.4 mm |
|---|---|
| Apparent length | 130.1 mm |
| Tail diameter | 33.2 mm |
Product details : SANDVIK DS20-D2540LX25-05 CORODRILL 880 7548861
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 25.4 mm |
|---|---|
| Apparent length | 130.1 mm |
| Tail diameter | 33.2 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 145 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 783.17 excl. VAT
/ Each
£ 939.80 incl. VAT
- Usually arrives within 14 working days