References
Sandvik Coromant:DS20-D2540LX25-06
Rubix:317A8899
Manufacturer :7548862
EAN:7323223643346


Technical specifications
| Drilling diameter | 25.4 mm |
|---|---|
| Apparent length | 175.9158 mm |
| Tail | cylindrical shank with collar (iso 9766) |
Product details : SANDVIK DS20-D2540LX25-06 CORODRILL 880 7548862
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 25.4 mm |
|---|---|
| Apparent length | 175.9158 mm |
| Tail | cylindrical shank with collar (iso 9766) |
| Tail diameter | 25.4 mm |
| Insert Type | corodrill ds20-0306-c / corodrill ds20-0306-p |
| Ratio of length to drilling diameter | 6xdc (uldr 6,026) |
| Tail length | 155.6 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 854.70 excl. VAT
/ Each
£ 1,025.64 incl. VAT
- Usually arrives within 14 working days