References
Sandvik Coromant:DS20-D2400L25-04
Rubix:286A8086
Manufacturer :7548852
EAN:7323223643247


Technical specifications
| Drilling diameter | 24 mm |
|---|---|
| Apparent length | 96.67 mm |
| Tail | cylindrical shank with flat according to iso 9766 (metric 25) |
Product details : SANDVIK DS20-D2400L25-04 7548852
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 24 mm |
|---|---|
| Apparent length | 96.67 mm |
| Tail | cylindrical shank with flat according to iso 9766 (metric 25) |
| Tail diameter | 25 mm |
| Insert Type | ds20-0306-p |
| Ratio of length to drilling diameter | 4,03xd |
| Tail length | 178 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 717.80 excl. VAT
/ Each
£ 861.36 incl. VAT
- Usually arrives within 14 working days