References
Sandvik Coromant:DS20-D3493LX38-05
Rubix:317A7786
Manufacturer :7548921
EAN:7323223643933


Technical specifications
| Drilling diameter | 34.93 mm |
|---|---|
| Apparent length | 178.54 mm |
| Tail | cylindrical shank with flat (iso 9766) |
Product details : SANDVIK DS20-D3493LX38-05 CORODRILL 880 7548921
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 34.93 mm |
|---|---|
| Apparent length | 178.54 mm |
| Tail | cylindrical shank with flat (iso 9766) |
| Tail diameter | 38.1 mm |
| Insert Type | ds20-0508-p |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 278.33 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 978.03 excl. VAT
/ Each
£ 1,173.64 incl. VAT
- Usually arrives within 14 working days