References
Sandvik Coromant:DS20-D4500L50-05
Rubix:317A6980
Manufacturer :7548989
EAN:7323223644619


Technical specifications
| Drilling diameter | 45 mm |
|---|---|
| Apparent length | 226.2766 mm |
| Tail | iso 9766 cylinder shaft with flat |
Product details : SANDVIK DS20-D4500L50-05 CORODRILL 880 7548989
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 45 mm |
|---|---|
| Apparent length | 226.2766 mm |
| Tail | iso 9766 cylinder shaft with flat |
| Tail diameter | 50 mm |
| Insert Type | ds20-06…p / ds20-06…c |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 230 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,095.19 excl. VAT
/ Each
£ 1,314.23 incl. VAT
- Usually arrives within 14 working days