References
Sandvik Coromant:DS20-D3400L40-07
Rubix:258A0765
Manufacturer :7548919
EAN:7323223643919


Technical specifications
| Drilling diameter | 34 mm |
|---|---|
| Apparent length | 242 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D3400L40-07 DS20 INDEXABLE INSERT DRILL 7548919
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 34 mm |
|---|---|
| Apparent length | 242 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 40 mm |
| Insert Type | ds20-05...p / ds20-05...c |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 271.28 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 877.80 excl. VAT
/ Each
£ 1,053.36 incl. VAT
- Usually arrives within 14 working days