References
Sandvik Coromant:DS20-D4000L40-07
Rubix:286A7523
Manufacturer :7548959
EAN:7323223644312


Technical specifications
| Drilling diameter | 40 mm |
|---|---|
| Apparent length | 284 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK DS20-D4000L40-07 7548959
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 40 mm |
|---|---|
| Apparent length | 284 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 313 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,185.23 excl. VAT
/ Each
£ 1,422.28 incl. VAT
- Usually arrives within 14 working days