References
Sandvik Coromant:DS20-D3900L40-05
Rubix:317A7496
Manufacturer :7548949
EAN:7323223644213


Technical specifications
| Drilling diameter | 39 mm |
|---|---|
| Apparent length | 299 mm |
| Tail | cylindrical flat shank (according to iso 766) |
Product details : SANDVIK DS20-D3900L40-05 CORODRILL 880 7548949
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 39 mm |
|---|---|
| Apparent length | 299 mm |
| Tail | cylindrical flat shank (according to iso 766) |
| Tail diameter | 40 mm |
| Insert Type | 05c/05p |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 228 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,017.50 excl. VAT
/ Each
£ 1,221.00 incl. VAT
- Usually arrives within 14 working days