References
Sandvik Coromant:DS20-D1745LX25-05
Rubix:318A0098
Manufacturer :7548809
EAN:7323223642813


Technical specifications
| Drilling diameter | 17.45 mm |
|---|---|
| Apparent length | 87.71 mm |
| Tail | 25.4 |
Product details : SANDVIK DS20-D1745LX25-05 CORODRILL 880 7548809
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 17.45 mm |
|---|---|
| Apparent length | 87.71 mm |
| Tail | 25.4 |
| Tail diameter | 17.01 mm |
| Insert Type | ds20-0104-p |
| Ratio of length to drilling diameter | 5,03xd |
| Tail length | 90.07 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 743.70 excl. VAT
/ Each
£ 892.44 incl. VAT
- Usually arrives within 14 working days