References
Sandvik Coromant:DS20-D3810LX38-06
Rubix:317A6884
Manufacturer :7548946
EAN:7323223644183


Technical specifications
| Drilling diameter | 38.1 mm |
|---|---|
| Apparent length | 229.6018 mm |
| Tail | cylindrical shank with flat per iso 9766 |
Product details : SANDVIK DS20-D3810LX38-06 CORODRILL 880 7548946
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 38.1 mm |
|---|---|
| Apparent length | 229.6018 mm |
| Tail | cylindrical shank with flat per iso 9766 |
| Tail diameter | 38.1 mm |
| Insert Type | ds20-0508-p |
| Ratio of length to drilling diameter | 6xd |
| Tail length | 232.5116 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 1,111.23 excl. VAT
/ Each
£ 1,333.48 incl. VAT
- Usually arrives within 14 working days