References
Sandvik Coromant:DS20-D3800DM40-04
Rubix:317A8452
Manufacturer :7755912
EAN:7323224556287

Product details : SANDVIK DS20-D3800DM40-04 CORODRILL 880 7755912
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 38 mm |
|---|---|
| Apparent length | 156 mm |
| Tail | mdi-40 |
| Tail diameter | 40 mm |
| Insert Type | 05p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 199 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 886.77 excl. VAT
/ Each
£ 1,064.12 incl. VAT
- Usually arrives within 14 working days
