References
Sandvik Coromant:DS20-D3000L32-05
Rubix:317A7762
Manufacturer :7548889
EAN:7323223643612


Technical specifications
| Drilling diameter | 30 mm |
|---|---|
| Apparent length | 154 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D3000L32-05 CORODRILL 880 7548889
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 30 mm |
|---|---|
| Apparent length | 154 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 32 mm |
| Insert Type | 04c/04p |
| Ratio of length to drilling diameter | 5,13×d |
| Tail length | 239 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 978.03 excl. VAT
/ Each
£ 1,173.64 incl. VAT
- Usually arrives within 14 working days