References
Sandvik Coromant:DS20-D2700L32-04
Rubix:286A6993
Manufacturer :7548872
EAN:7323223643445


Technical specifications
| Drilling diameter | 27 mm |
|---|---|
| Apparent length | 108.665 mm |
| Tail diameter | 32 mm |
Product details : SANDVIK DS20-D2700L32-04 7548872
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 27 mm |
|---|---|
| Apparent length | 108.665 mm |
| Tail diameter | 32 mm |
| Ratio of length to drilling diameter | 4.02 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 826.34 excl. VAT
/ Each
£ 991.61 incl. VAT
- Usually arrives within 14 working days