References
Sandvik Coromant:860.1-0370-011A1-SD S2BM
Rubix:317A3310
Manufacturer :8420829
EAN:7323227462073


Technical specifications
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
Product details : SANDVIK 860.1-0370-011A1-SDS2BM SC DRILLS CORODRILL 8420829
Solid carbide monobloc drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.314 |
| Tail | cylindrical shank (din 6535-ha) - metric: 6 |
| Internal cooling | yes |
| Machining material | nickel-based hrsa alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 171.00 excl. VAT
/ Each
£ 205.20 incl. VAT
- Usually arrives within 14 working days