DORMER A9763.1X155 DRILL 3.10 MM 5972666


Metal drills A976

References
dormer:A9763.1X155
rubix:404799
ean:7320760279786
PFX Drill 3.10 mm DIN 1869/1
brand logo
Technical specifications
Drilling diameter3.1 mm
Total length155 mm
Length of cut105 mm
See all Specifications

Product details : DORMER A9763.1X155 DRILL 3.10 MM 5972666


HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/1 PFX 130° uncoated 15xD for steel <1620 N/mm ².

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)

Technical specifications


Attributes
Drilling diameter3.1 mm
Total length155 mm
Length of cut105 mm
Din standarddin 1869/1
Ratio of diameter to length of drill hole15xd
Body materialhss
Sharpeningstandard
Tip angle130 °
Internal coolingno
Tail diameter3.1 mm
Show UNSPSC/ECL@SS
£ 24.75 excl. VAT
/ Each
£ 29.70 incl. VAT
  • Usually arrives within 14 working days