Metal drill bits A130
Drilling diameter | 17.86 mm |
---|---|
Total length | 228 mm |
Length of cut | 130 mm |
Drilling diameter | 17.86 mm |
---|---|
Total length | 228 mm |
Length of cut | 130 mm |
Taper shank | cm2 |
Din standard | din 345 |
Ratio of diameter to length of drill hole | 4xd |
Body material | hss |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Usually arrives within 14 working days