References
Sandvik Coromant:860.1-0800-025A1-SD S2BM
Rubix:320A1972
Manufacturer :8420888
EAN:7323227462660


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : SANDVIK 860.1-0800-025A1-SDS2BM SC DRILLS CORODRILL 8420888
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.183 |
| Angle of helix | 30 ° |
| Sharpening | sd |
| Tail | cylindrical shank (din 6535-ha, metric 8) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | nickel-based hrsa materials (heat-resistant superalloys) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 201.00 excl. VAT
/ Each
£ 241.20 incl. VAT
- Usually arrives within 14 working days