References
Sandvik Coromant:860.1-0670-034A1-SD S2BM
Rubix:319A7618
Manufacturer :8421068
EAN:7323227464367


Technical specifications
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 89.8 mm |
Product details : SANDVIK 860.1-0670-034A1-SDS2BM SC DRILLS CORODRILL 8421068
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 89.8 mm |
| Shank type | cylindrical |
| Din standard | ~din 1897 |
| Coating | pvd tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.193 |
| Tail | cylindrical shank (din 6535-ha) - metric 8 |
| Internal cooling | yes |
| Machining material | heat-resistant nickel-based alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 251.00 excl. VAT
/ Each
£ 301.20 incl. VAT
- Usually arrives within 14 working days