References
Walter Titex:A1166TIN-10.5
Rubix:356A6626
Manufacturer :5057927
EAN:4031132075860

Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 55 mm |
Product details : TITEX A1166TIN-10.5 DRILLS SOLID CARBID TYPE N 5057927
Overall length according to DIN 6539, flutes extended compared to DIN 6539
VHM countersink A1166TIN-10.5
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
- Usually arrives within 14 working days