GUHRING 00652 002.000 GT80/100 COATED DRILLS 9006520020000
TIN HSS drill Series 652
See technical informationReferences
Gühring:652 2.000
Rubix:343A9775
Manufacturer :9006520020000
EAN:4031093202312


Technical specifications
| Drilling diameter | 2 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
Product details : GUHRING 00652 002.000 GT80/100 COATED DRILLS 9006520020000
HSS S-spiral drill short 2,000 DIN 338RN GT10
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
- Usually arrives within 14 working days