References
Gühring:237 5.000
Rubix:285A5614
Manufacturer :9002370050000
EAN:4031093071574

Product details : GUHRING 00237 005.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 30.74 excl. VAT
/ Each
£ 36.89 incl. VAT
- Usually arrives within 14 working days
