References
Sandvik Coromant:860.1-0950-030A1-SD S2BM
Rubix:319A8076
Manufacturer :8420910
EAN:7323227462882


Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 87.3 mm |
Product details : SANDVIK 860.1-0950-030A1-SDS2BM SC DRILLS CORODRILL 8420910
Solid carbide monoblock drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 87.3 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin |
| Tolerance | m7: +0.006 to +0.021 |
| Sharpening | point length (pl): 1.7; point angle: 140° |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 241.00 excl. VAT
/ Each
£ 289.20 incl. VAT
- Usually arrives within 14 working days