References
Gühring:236 2.700
Rubix:344A2035
Manufacturer :9002360027000
EAN:4031093070768

Product details : GUHRING 00236 002.700 HSS/HSCO COATED DRILLS 9002360027000
Technical specifications
Attributes
| Drilling diameter | 2.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.7 mm |
Show UNSPSC/ECL@SS
£ 22.44 excl. VAT
/ Each
£ 26.93 incl. VAT
- Usually arrives within 14 working days
