References
Sandvik Coromant:860.1-0780-024A1-SD S2BM
Rubix:320A1962
Manufacturer :8420885
EAN:7323227462639


Technical specifications
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 77.58 mm |
Product details : SANDVIK 860.1-0780-024A1-SDS2BM SC DRILLS CORODRILL 8420885
Solid-carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 77.58 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3 |
| Angle of helix | 20.45 ° |
| Tail | din 6537 k |
| Internal cooling | yes |
| Machining material | nickel-based heat-resistant alloys (hrsa) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 201.00 excl. VAT
/ Each
£ 241.20 incl. VAT
- Usually arrives within 14 working days