References
Walter Titex:A1149XPL-1.5
Rubix:206A4514
Manufacturer :5236358
EAN:4031132263854

Technical specifications
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 6 mm |
Product details : TITEX A1149XPL-1.5 DEEP HOLE DRILL 5236358
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 6 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 11.37 excl. VAT
/ Each
£ 13.64 incl. VAT
- Usually arrives within 14 working days