References
Sandvik Coromant:860.1-0680-035A1-SD S2BM
Rubix:319A7621
Manufacturer :8421070
EAN:7323227464381


Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 35.2 mm |
Product details : SANDVIK 860.1-0680-035A1-SDS2BM SC DRILLS CORODRILL 8421070
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 35.2 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin |
| Tolerance | h9 (drilling diameter) ; h6 (shank) |
| Ratio of diameter to length of drill hole | 3 |
| Tail | cylindrical (din 6535-ha) |
| Internal cooling | yes |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 197.00 excl. VAT
/ Each
£ 236.40 incl. VAT
- Usually arrives within 14 working days