References
Sandvik Coromant:860.1-0310-009A1-SM 1210
Rubix:317A4195
Manufacturer :7782453
EAN:7323224681156


Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.9 mm |
Product details : SANDVIK 860.1-0310-009A1-SM1210 SC DRILLS CORODRILL 7782453
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.9 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.193548 |
| Angle of helix | 28.4 ° |
| Sharpening | up to 3 regrinds (norgmx=3) |
| Tail | cylindrical shank din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 163.00 excl. VAT
/ Each
£ 195.60 incl. VAT
- Usually arrives within 14 working days