Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-825-020 HSS EXTRA LENGTH DRILL 2.0MM
ROEBUCK 20-825-020 HSS EXTRA LENGTH DRILL 2.0MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
20-825-020
rubix:
026844
Technical specifications
Drilling diameter
2
mm
Total length
160
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-825-020 HSS EXTRA LENGTH DRILL 2.0MM
Fully ground flute
Geometry
Quick helix angle, right hand spiral
Wide flutes, thick web
Technical specifications
Attributes
Drilling diameter
2
mm
Total length
160
mm
Length of cut
100
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.74
excl. VAT
/
Each
£
5.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 01228 018.500 TWIST DRILLS
DORMER A92019.0 STUB DRILL 19.00 MM 5972202
DORMER A002S12.5 JOBBER DRILL 12.50 MM 6524888
TITEX A1247-NO50 JOBBER DRILLS HSS/HSS-E 5060494
GUHRING 00501 004.000 TWIST DRILL HSS 4.000MM 340 TYPE GT 50 BRIGHT
TITEX A1722-5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062660
CUTLINE DRILL - HSS LONG SERIES MM 14.0 861406
DORMER A9764.8X195 DRILL 4.80 MM 5973096
GUHRING 05519 008.300 GU500/GT500 9055190083000
GUHRING 00658 006.000 GT80/100 COATED DRILLS 9006580060000
DORMER A9406.4 SERIES DRILL 6.40 MM 5972203
DORMER A0225.5 HSS TIN STRAIGHT SHANK STUB DRILL DIN/ANSI 5967153
GUHRING 01228 013.000 GT80/100 COATED DRILLS 9012280130000
DORMER A1109.6 SERIES DRILL 9.60 MM 5967753
TITEX A1522-8.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5061943