References
Walter Titex:A1211-5.15
Rubix:356A6858
Manufacturer :5058774
EAN:4031132002781

Technical specifications
| Drilling diameter | 5.15 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Product details : TITEX A1211-5.15 JOBBER DRILLS HSS/HSS-E 5058774
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 5.15 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.15 mm |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- Usually arrives within 14 working days